Shop HOMEROOTS
See all product information
Create Account
63in Dark Brown And Black Wood And Metal Open and Enclosed Storage TV Stand
- Mfr # 473298
- Zoro # G923439359
product price:Â
$
1,399.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Color
Black, Dark Brown
Length
18 in
Finish
Matte
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473298
- Zoro #
- G923439359
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Height
- 16 in
- Width
- 63 in
Details
- Bridge Included
- No
- Color
- Black, Dark Brown
- Finish
- Matte
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Capacity
- 100
- Wood Type
- MDF
- Wood Species
- Not wood
- Item
- TV Stands
- Natural Variation Type
- Natural Wood Grain Color Variation
- Material
- Manufactured Wood, Metal
- Hutch Included
- No
Description
Create the ultimate blend of style, function, and design with this 63-inch dark brown and black wood and metal open and enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 18-inch h x 63-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.