42in Dark Gray Solid Wood Frame China Cabinet With Five Shelves
- Mfr # 489037
- Zoro # G723438293
product price:Â
$
3,593.99
/ea
Key Features
Material
Solid Wood
Width
42 in
Number of Cabinets
1
Cabinet Design
Standard
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489037
- Zoro #
- G723438293
- UPC #
- -
- Country of Origin
- India
- Material
- Solid Wood
- Item
- Cabinets
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Glass Doors
- Yes
- Cabinet Doors
- Yes
- Lacquered
- No
- Gloss Finish
- No
- Finish
- Natural
- Weight Capacity
- 100 lbs
- Cabinet Type
- China Cabinet
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Shelves Included
- Yes
Dimensions
- Width
- 42 in
- Overall Length
- 80 in
- Overall Depth
- 18 in
Description
Organize your dinnerware, serveware, and drinkware with this great looking 42-inch dark gray solid wood frame china cabinet with five shelves. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 80-inch h x 42-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.