Shop HOMEROOTS
See all product information
Create Account
42in Gray and Clear Faux Fur Upholstered Storage Bench with Flip Top
- Mfr # 469297
- Zoro # G623440341
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16.75 in
Material
Upholstery
Seat Material
Upholstery
Leg Material
Acrylic
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469297
- Zoro #
- G623440341
- UPC #
- -
- Country of Origin
- China
- Material
- Upholstery
- Seat Material
- Upholstery
- Leg Material
- Acrylic
- Style
- Modern
- Upholstery Material
- Faux Fur
- Nailhead Trim
- Yes
- Upholstered
- Yes
- Finish
- Gray
- Color
- Gray
- Bench Type
- Bedroom Bench
- Upholstery Color
- Gray
- Assembly
- Partial Assembly Needed
- Leg Color
- Clear
- Weight Capacity
- 250 lbs
- Item
- Benches
- Hand Crafted
- No
- Bench Pattern
- No Pattern and Not Solid Color
Dimensions
- Overall Depth
- 16.75 in
- Width
- 42 in
- Overall Length
- 20 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A clear acrylic frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20-inch h x 42-inch w x 16.75-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.