Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46in Ivory Solid Wood Frame China Cabinet With Three Shelves And Two Drawers
- Mfr # 489026
- Zoro # G023438214
product price:Â
$
3,016.99
/ea
Key Features
Solid Wood Frame
Yes
Finish
Natural
Shelves Included
Yes
Color
Ivory
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489026
- Zoro #
- G023438214
- UPC #
- -
- Country of Origin
- India
- Solid Wood Frame
- Yes
- Item
- Cabinets
- Finish
- Natural
- Shelves Included
- Yes
- Color
- Ivory
- Cabinet Design
- Standard
- Cabinet Type
- China Cabinet
- Shape
- Rectangular
- Material
- Solid Wood
- Number of Cabinets
- 1
- Glass Doors
- Yes
- Gloss Finish
- No
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Cabinet Doors
- Yes
- Weight Capacity
- 100 lbs
- Lacquered
- No
- Number of Drawers
- 2
Dimensions
- Width
- 46 in
- Overall Length
- 83 in
- Overall Depth
- 18 in
Description
Organize your dinnerware, serveware, and drinkware with this great looking 46-inch ivory solid wood frame china cabinet with three shelves and two drawers. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 83-inch h x 46-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.