19in Brown Solid Wood Accent Cabinet With Two Doors And One Drawer
- Mfr # 727714
- Zoro # G323438808
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Glass Doors
No
Number of Drawers
1
Shelves Included
Yes
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727714
- Zoro #
- G323438808
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 33.5 in
- Overall Length
- 31.5 in
- Width
- 18.5 in
Details
- Assembly
- No Assembly Needed
- Glass Doors
- No
- Item
- Cabinets
- Number of Drawers
- 1
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Number of Cabinets
- 1
- Weight Capacity
- 415 lbs
- Color
- Brown
- Material
- Solid Wood
- Mirrored Finish
- No
- Shape
- Rectangular
- Finish
- Polished
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Lacquered
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.