Shop HOMEROOTS
See all product information
Create Account
42in Taupe and Black Metal Storage Bench with Flip Top
- Mfr # 489778
- Zoro # G323440108
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Bench Type
Entryway Bench
Upholstered
No
Bench Pattern
No Pattern and Not Solid Color
Weight Capacity
110 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489778
- Zoro #
- G323440108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Size
- 23" x 42" x 16"
- Overall Length
- 23 in
- Width
- 42 in
Details
- Bench Type
- Entryway Bench
- Upholstered
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 110 lbs
- Style
- Contemporary
- Leg Color
- Black
- Material
- Manufactured Wood
- Leg Material
- Metal
- Color
- Taupe
- Nailhead Trim
- No
- Seat Material
- Manufactured Wood
- Item
- Benches
- Finish
- Deep Taupe
- Assembly
- Full Assembly Needed
Description
Add a good looking decorative accent to your space that is also practical for seating. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 23-inch h x 42-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.