Shop VESTIL
Additional $280.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Scissor Lift Table, 20.5" W, 56.0625" L, 28" H, Steel, Blue
- Mfr # SCTAB-500-2033-FP
- Zoro # G6217832
product price:Â
$
1,963.99
/ea
Key Features
Shape
Rectangle
Width
20.5"
Length
56.0625"
Height
28"
Tabletop Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCTAB-500-2033-FP
- Zoro #
- G6217832
- UPC #
- 691215320160
- Country of Origin
- United States
- Item
- Scissor Lift Table
- Shape
- Rectangle
- Tabletop Material
- Steel
- Tabletop Color
- Blue
- Frame Color
- Blue
- Frame Material
- Steel
- Edge Type
- Flat
- Leg Type
- Scissor
- Leg Color
- Blue
- Finish
- Painted
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 20.5"
- Length
- 56.0625"
- Height
- 28"
Description
Scissor Lift Table,20x33 In.,500 ft. Pump
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.