
43" Clear And Black Gold Glass And Solid Wood and Metal Round Coffee Table With Shelf
Mfr # 520591
Zoro # G222371541
product price:Â $1,580.99
/eaKey Features
Width
43 in
Assembly Required
No Assembly Needed
Length
43 in
Height
18 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
520591
Zoro #
G222371541
UPC #
-
Country of Origin
China
Dimensions
Width
43 in
Length
43 in
Height
18 in
Details
Tabletop Color
Black Gold/Coffee
Assembly Required
No Assembly Needed
Item
Coffee Table
Commercial Use
No
Description
Stylish and super sturdy, the 43-inch clear black and gold glass wood and metal round coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from solid wood, metal in a black and gold color that creates a good looking visual contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 43-inch W x 43-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.