Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43" White And Black Rounded Metal Pedestal Base Dining Table
- Mfr # 487376
- Zoro # G822908680
product price:Â
$
664.99
/ea
Key Features
Shape
Round
Width
43 in
Length
43 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487376
- Zoro #
- G822908680
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- White
- Frame Color
- Black, White
- Frame Material
- Metal
- Leg Type
- Pedestal
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 4 lb
- Table Mechanism
- Fixed
- Commercial Use
- No
Dimensions
- Width
- 43 in
- Length
- 43 in
- Height
- 30 in
Description
Stylish and super sturdy, the 43" white and black rounded manufactured wood and metal dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. The black coloration of the high quality metal base marries nicely with the white manufactured wood top surface. The two-tone finish gives it a fresh and updated look. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 43" white and black rounded manufactured wood and metal dining table is a must-have for your home. 30" H x 43" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.