Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43in Brown
Mfr # 402552
Zoro # G223438755
product price:Â $796.99
/eaKey Features
Width
43 in
Color
Brown
Finish
Matte
Assembly
Full Assembly Needed
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402552
- Zoro #
- G223438755
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 43 in
- Overall Depth
- 18 in
- Overall Length
- 70.75 in
Details
- Color
- Brown
- Finish
- Matte
- Assembly
- Full Assembly Needed
- Item
- Cabinets
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from durable manufactured wood in a rich brown hue, this rectangular cabinet features exterior shelves, drawers, and cabinets for easy organization. The base and counter in matching brown tones add a cohesive look to your space, making it both functional and stylish. Perfect for a kitchen island setup, this cabinet effortlessly combines form and function in one elegant piece. 70.75-inch h x 43-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.