Imperial Coffee Console Cabinet
- Mfr # 389747
- Zoro # G523439865
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Purposeful Distressing Type
No Distressing
Door Included
Yes
Commercial Use
No
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389747
- Zoro #
- G523439865
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 30 in
- Overall Width
- 31 in
- Overall Depth
- 14 in
- Size (Width x Height x Depth)
- 31 x 14 x 30 in
- Size
- 31 x 14 x 30 in
Details
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Commercial Use
- No
- Frame Material
- Solid Wood
- Includes
- Yes
- Sideboard Type
- Sideboard
- Assembly Required
- No Assembly Needed
- Arm Style
- Transitional
- Item
- Sideboards
- Glass Doors
- No
- Number of Drawers
- 2
- Color
- Dark Brown
Description
This stylish console cabinet combines Modern minimalism with Eastern design elements. Featuring clean lines and a Coffee finish, its inner storage cabinet and two drawers make it a great addition in an entryway, hallway or living room. Crafted from bayur wood solids and wood products with nickel finished hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.