66in White Wood Carved Geometric Accent Cabinet With Four Doors
- Mfr # 691656
- Zoro # G723440371
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Color
White
Weight Capacity
150 lbs
Solid Wood Frame
No
Textural Detailing
Carved Geometric
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691656
- Zoro #
- G723440371
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 30.2 in
- Width
- 65.55 in
- Overall Depth
- 15.75 in
Details
- Color
- White
- Weight Capacity
- 150 lbs
- Solid Wood Frame
- No
- Textural Detailing
- Carved Geometric
- Item
- Cabinets
- Cabinet Type
- Accent Cabinet
- Lacquered
- No
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Material
- Solid and Manufactured Wood
- Glass Doors
- No
- Gloss Finish
- No
- Shelves Included
- Yes
- Finish
- Matte
- Shape
- Rectangular
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
Description
This 66-inch white wood carved geometric accent cabinet with four doors will be the perfect addition to your dining or living space. This versatile and good looking accent is made from sturdy MDF that is built to last and flaunts a mid-century vibe with carved geometric textural detailing and tapered legs. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and high capacity cabinet. 30.20-inch h x 65.55-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.