Shop HOMEROOTS
See all product information
Create Account
43in White Distressed Solid Wood Storage Bench with Baskets
- Mfr # 286647
- Zoro # G923438680
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Bench Pattern
Solid Color
Size
19" x 43" x 16"
Finish
Natural
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286647
- Zoro #
- G923438680
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Bench Pattern
- Solid Color
- Finish
- Natural
- Leg Material
- Solid Wood
- Style
- Transitional
- Bench Type
- Entryway Bench
- Seat Material
- Solid Wood
- Color
- White
- Nailhead Trim
- No
- Leg Color
- White
- Hand Crafted
- No
- Weight Capacity
- 250 lbs
- Assembly
- Full Assembly Needed
- Upholstered
- No
- Item
- Benches
Dimensions
- Size
- 19" x 43" x 16"
- Overall Length
- 19 in
- Width
- 43 in
- Overall Depth
- 16 in
Description
Distinctive in style the 43-inch white distressed solid wood storage bench with baskets radiates a versatile charm. This bench is made from high quality solid wood in a white color throughout the base and top. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch h x 43-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.