44" Black Metal and Wood Four Tier Etagere Bookcase

  • Mfr # 486302

  • Zoro # G422910441


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Height
44 in
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Shelf Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486302
Zoro #
G422910441
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
44 in
Width
24 in
Size
H x W x D
Depth
12 in

Details

Frame Material
Metal
Purposeful Distressing Type
No Distressing
Number of Drawers
No
Shelf Capacity
22 lb
Commercial Use
Yes
Item
Bookcases
Load Capacity (Lb.)
22 lb
Type
Etagere
Bookcase Orientation
Vertical
Number of Shelf Tiers
4
Material
Manufactured Wood
Back Panel
No
Shelves
Yes
Color
Black
Finish
Matte
Room Divider
No
Assembly
No Assembly Needed
Shelf Adjustments
No

Description

Super versatile, the black metal and wood four tier etagere bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 44-inch h x 24-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.