Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44" Oak and Black Wood and Metal Sled Computer Desk

  • Mfr # 568046

  • Zoro # G422369423


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black
Overall Width
44.1 in
Overall Height
30.1 in
Overall Depth
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568046
Zoro #
G422369423
UPC #
-
Country of Origin
China

Dimensions

Overall Width
44.1 in
Overall Height
30.1 in
Overall Depth
20.1 in

Details

Application Type
No
Color
Black
Item
Desk
Assembly Required
Full Assembly Needed

Description

Look like an executive when you add this 44-inch oak and black wood and metal sled computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.1-inch h x 44.1-inch w x 20.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.