Bed
- Mfr # 210WNS2
- Zoro # G723437654
product price:Â
$
2,542.99
/ea
Key Features
Product Type
Bed
Ligature Resistant
Ligature Resistant
Color
Walnut
Includes Mounting Hardware
Mounting Hardware Included
Features
Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210WNS2
- Zoro #
- G723437654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 82 in
- Overall Width
- 41 in
- For Mattress Length
- 80 in
- Overall Height
- 18 in
- For Mattress Width
- 36 in
- Wire Rope Length
- 82 in
- Length
- 82 in
- Fits Chest Size
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
Details
- Product Type
- Bed
- Ligature Resistant
- Ligature Resistant
- Item
- Bed
- Color
- Walnut
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability
- Standards
- ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,500 lb
- Model Name
- Sequoia(TM) Molded Wood Grain Bed
- Number of Storage Compartments
- 0
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Walnut
Description
Bed, Color Walnut, Material Polyethylene, Features Designed for Behavioral Health and Secure Healthcare Settings, Inherently Antimicrobial and Easy to Maintain, Molded Wood Grain Aesthetic for Residential Warmth, Seamless Construction Supports Safety and Cleanability, Standards ISO, Ligature Resistant Ligature Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.