66in Natural Solid Wood Frame China Cabinet With Four Drawers
- Mfr # 488871
- Zoro # G923438550
product price:Â
$
5,072.99
/ea
Key Features
Overall Depth
19 in
Lacquered
No
Cabinet Type
China Cabinet
Number of Cabinets
1
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488871
- Zoro #
- G923438550
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 91 in
- Width
- 66 in
Details
- Lacquered
- No
- Cabinet Type
- China Cabinet
- Item
- Cabinets
- Number of Cabinets
- 1
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
- Assembly
- Full Assembly Needed
- Mirrored Finish
- No
- Gloss Finish
- No
- Glass Doors
- Yes
- Color
- Natural
- Shape
- Rectangular
- Material
- Solid Wood
- Cabinet Design
- Standard
- Finish
- Antique
- Number of Drawers
- 4
Description
Organize your dinnerware, serveware, and drinkware with this great looking 66-inch natural solid wood frame china cabinet with four drawers. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 91-inch h x 66-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.