54in Brown and Black Fabric Upholstered Bench
- Mfr # 668849
- Zoro # G023439976
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17 in
Shape
Rectangle
Leg Color
Black
Leg Material
Steel
Weight Capacity
285 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668849
- Zoro #
- G023439976
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 in
- Width
- 54 in
- Overall Length
- 18.9 in
Details
- Shape
- Rectangle
- Leg Color
- Black
- Leg Material
- Steel
- Weight Capacity
- 285 lbs
- Style
- Modern
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Upholstered
- Yes
- Material
- Stainless Steel
- Item
- Benches
- Finish
- Brown
- Assembly
- Full Assembly Needed
- Color
- Brown
- Hand Crafted
- No
- Nailhead Trim
- No
- Upholstery Color
- Brown
- Seat Material
- Stainless Steel
- Upholstery Material
- Polyester
Description
Distinctive in style the 54-inch brown and black fabric upholstered bench radiates a versatile charm. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.90-inch h x 54.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.