Shop HOMEROOTS
See all product information
Create Account
44in Gray Open Shelving TV Stand With Bookcase
- Mfr # 480473
- Zoro # G523439599
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
44.09 in
Length
22.05 in
Finish
Matte
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480473
- Zoro #
- G523439599
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Item
- TV Stands
- Finish
- Matte
- Material
- Manufactured Wood
- Bridge Included
- No
- Capacity
- 200
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- No Natural Variation
- Wood Species
- Not wood
- Hutch Included
- No
Dimensions
- Width
- 44.09 in
- Length
- 22.05 in
- Height
- 15.75 in
- Size
- 44 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 44in gray open shelving tv stand with bookcase is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase gives this TV stand lots of dimension and presence in your room. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 22.05in H x 44.09in W x 15.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.