Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Brown And Black Enclosed Storage TV Stand
- Mfr # 473288
- Zoro # G523439438
product price:Â
$
1,644.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
71 in
Hutch Included
No
Length
19 in
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473288
- Zoro #
- G523439438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Length
- 19 in
- Height
- 18 in
Details
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Bridge Included
- No
- Item
- TV Stands
- Capacity
- 100
- Color
- Brown, Black
- Natural Variation Type
- Natural Wood Grain Color Variation
- Stand Type
- TV Stand
- Finish
- Natural
- Wood Species
- Not wood
- Material
- Manufactured Wood
Description
Experience entertainment right in the comfort of your own home with the 71-inch brown and black enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19-inch h x 71-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.