51in Beige Enclosed and Open Storage
- Mfr # 329658
- Zoro # G123439043
product price:Â
$
6,371.99
/ea
Key Features
Finish
Glossy
Color
Beige
Height
19 in
Assembly Required
Full Assembly Needed
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329658
- Zoro #
- G123439043
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Length
- 28 in
- Width
- 51 in
Details
- Finish
- Glossy
- Color
- Beige
- Assembly Required
- Full Assembly Needed
- Item
- TV Stands
- Material
- Manufactured Wood
Description
Maximize your storage space, while embroidering your home and demonstrating your fashionable taste, with this outstanding TV stand. Not to mention that its a versatile and multipurpose piece as well. It can be either a lovely TV stand, or a gorgeous storage cabinet, depending on your needs. Its contemporary design will surely be a magnificent decoration. This TV stand is an made from high quality wood, with a high gloss grey finish. Its a durable piece, certain to be with you for years. Additionally, it has four drawers for maximum storage. Youll never need to worry about space with this one. Use it to battle clutter in your living room, hallway, dining room, or bedroom. As for measurements, they are 28in for height, 51 for width, and 19 for depth, and it weighs 138.6 pounds. This TV stand is carefully made to provide you with a tremendous storage space and will fit in magnificently anywhere in in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.