44in Oak Solid Wood Bench
- Mfr # 733252
- Zoro # G823438988
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs
Bench Pattern
No Pattern and Not Solid Color
Color
Oak
Width
44 in
Leg Color
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733252
- Zoro #
- G823438988
- UPC #
- -
- Country of Origin
- Malaysia
- Weight Capacity
- 300 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Oak
- Leg Color
- Oak
- Leg Material
- Solid Wood
- Finish
- Oak
- Hand Crafted
- Yes
- Material
- Solid Wood
- Bench Type
- Entryway Bench
- Style
- Traditional
- Assembly
- Partial Assembly Needed
- Seat Material
- Solid Wood
- Upholstered
- No
- Item
- Benches
- Shape
- Rectangle
Dimensions
- Width
- 44 in
- Overall Length
- 41 in
- Overall Depth
- 20.5 in
Description
Add a good looking decorative accent to your space that is also practical for seating. Made of high quality solid wood, the all over oak coloration gives this piece an updated and refreshing look. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 41.00-inch h x 44.00-inch w x 20.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.