Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Dark Gray and Brown Leather Power Reclining Loveseat With Storage
- Mfr # 720541
- Zoro # G523439773
product price:Â
$
4,543.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Hand Crafted
No
Upholstery Pattern
Solid Color
Depth
42.5 in
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720541
- Zoro #
- G523439773
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Leg Material
- Solid Wood
- Color
- Brown
- Shape
- Rectangular
- Finish
- Matte
- Capacity
- 2
- Material
- Stainless Steel
- Item
- Love Seats
- Upholstery Material
- Leather
- Reclining Type
- Power
- Style
- Transitional
- Recliner
- Yes
- Upholstery Color
- Dark Gray
- Wood Species
- Not Wood
Dimensions
- Depth
- 42.5 in
- Length
- 41 in
- Width
- 93 in
- Size
- 93" L x 42.5" D" x 41" H
Description
An interior designer's dream, this buttery soft high grade leather 93-inch dark gray and brown leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 93.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.