44in Silver Iron Bench
- Mfr # 389193
- Zoro # G323439621
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
Solid Color
Nailhead Trim
No
Bench Type
Entryway Bench
Weight Capacity
350 lbs
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389193
- Zoro #
- G323439621
- UPC #
- -
- Country of Origin
- India
- Item
- Benches
- Bench Pattern
- Solid Color
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Weight Capacity
- 350 lbs
- Finish
- Metal
- Material
- Iron
- Seat Material
- Iron
- Assembly
- No Assembly Needed
- Upholstered
- No
- Leg Color
- Nickel
- Style
- Modern
- Color
- Silver
- Leg Material
- Metal
Dimensions
- Overall Length
- 18 in
- Size
- 18" x 43.5" x 12"
- Width
- 44 in
- Overall Depth
- 12 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A silver monotone coloration gives this solid wood and iron bench a fresh and updated look. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 43.5in W x 12in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.