Shop HOMEROOTS
See all product information
Create Account
47in White and Gray Wood and Metal Carved Geometric Accent Cabinet With Three Doors
- Mfr # 611057
- Zoro # G023439235
product price:Â
$
1,314.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5 in
Gloss Finish
No
Weight Capacity
300 lbs
Color
Gray, White
Textural Detailing
Carved Geometric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611057
- Zoro #
- G023439235
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 31.5 in
- Width
- 47.24 in
- Overall Depth
- 15.75 in
Details
- Gloss Finish
- No
- Weight Capacity
- 300 lbs
- Color
- Gray, White
- Item
- Cabinets
- Textural Detailing
- Carved Geometric
- Glass Doors
- No
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Solid Wood Frame
- No
- Shape
- Rectangular
- Finish
- Distressed
- Material
- Metal
- Lacquered
- No
- Assembly
- No Assembly Needed
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Mirrored Finish
- No
Description
Add a fashionable storage option to your space with this 47-inch white and gray wood and metal carved geometric accent cabinet with three doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 47.24-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.