52in Brown Genuine Leather and Solid Wood Upholstered Bench
- Mfr # 606744
- Zoro # G323439263
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Leg Color
Brown
Hand Crafted
No
Overall Depth
16.5 in
Upholstery Material
Genuine Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606744
- Zoro #
- G323439263
- UPC #
- -
- Country of Origin
- India
- Style
- Modern
- Leg Color
- Brown
- Hand Crafted
- No
- Upholstery Material
- Genuine Leather
- Upholstery Color
- Brown
- Finish
- Natural
- Weight Capacity
- 300 lbs
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Color
- Brown
- Leg Material
- Solid Wood
- Material
- Upholstery
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Shape
- Rectangle
- Item
- Benches
- Upholstered
- Yes
Dimensions
- Overall Depth
- 16.5 in
- Overall Length
- 18.75 in
- Width
- 52 in
Description
Distinctive in style the 52-inch brown genuine leather and solid wood upholstered bench radiates a versatile charm. A solid brown solid wood frame is finished off with a matching brown upholstery seat, giving this bench a chic monotone look. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.75-inch h x 52-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.