70in Black Floral Solid Wood Solid Wood Storage Bench with Flip Top
- Mfr # 635823
- Zoro # G923438451
product price:Â
$
5,242.99
/ea
Key Features
Hand Crafted
Yes
Assembly
No Assembly Needed
Finish
Black
Weight Capacity
500 lbs
Overall Depth
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635823
- Zoro #
- G923438451
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 22 in
- Width
- 70 in
- Overall Length
- 84 in
Details
- Hand Crafted
- Yes
- Assembly
- No Assembly Needed
- Finish
- Black
- Weight Capacity
- 500 lbs
- Item
- Benches
- Bench Type
- Entryway Bench
- Material
- Solid Wood
- Bench Pattern
- Floral
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Leg Material
- Solid Wood
- Style
- Traditional
- Leg Color
- Black
- Color
- Black
- Upholstered
- No
Description
Distinctive in style the 70-inch black floral solid wood solid wood storage bench with flip top radiates a versatile charm. This bench is made from high quality solid wood in a black color throughout the base and top. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 84-inch h x 70-inch w x 22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.