25in Black Accent Chest With Single Shelf And Seven Drawers
- Mfr # 470361
- Zoro # G223438694
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
7
Overall Depth
11.8 in
Gloss Finish
No
Shelves Included
Yes
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470361
- Zoro #
- G223438694
- UPC #
- -
- Country of Origin
- China
- Number of Drawers
- 7
- Gloss Finish
- No
- Item
- Cabinets
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Lacquered
- No
- Finish
- Matte
- Color
- Black, Gray
- Mirrored Finish
- No
- Glass Doors
- No
- Cabinet Type
- Accent Chest
- Cabinet Design
- Standard
- Shape
- Rectangular
- Solid Wood Frame
- No
- Weight Capacity
- 36 lbs
- Assembly
- No Assembly Needed
- Number of Cabinets
- 1
Dimensions
- Overall Depth
- 11.8 in
- Overall Length
- 28.7 in
- Width
- 25 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 25-inch black accent chest with single shelf and seven drawers. Equipped with 7 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade steel. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 28.7-inch h x 25-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.