46in Brown and Black Distressed Solid Wood Storage Bench with Flip Top
- Mfr # 489211
- Zoro # G223438816
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Size
17" x 46" x 15"
Bench Type
Entryway Bench
Leg Color
Black
Overall Length
17 in
Bench Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489211
- Zoro #
- G223438816
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 17" x 46" x 15"
- Overall Length
- 17 in
- Overall Depth
- 15 in
- Width
- 46 in
Details
- Bench Type
- Entryway Bench
- Leg Color
- Black
- Bench Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Number of Pieces
- 1
- Nailhead Trim
- No
- Finish
- Aged
- Assembly
- No Assembly Needed
- Seat Material
- Solid Wood
- Leg Material
- Metal
- Item
- Benches
- Upholstered
- No
- Color
- Brown
- Hand Crafted
- No
- Weight Capacity
- 200 lbs
Description
Add a good looking decorative accent to your space that is also practical for seating. The brown solid wood top of this bench is a nice contrast to the high quality, black metal of the base. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17-inch h x 46-inch w x 15-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.