Shop HOMEROOTS
See all product information
Create Account
42in Black and White Wood Accent Cabinet Set With Four Doors
- Mfr # 478239
- Zoro # G923438833
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Width
45.36 in
Cabinet Type
Accent Cabinet
Cabinet Doors
Yes
Shape
Rectangular
Number of Cabinets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478239
- Zoro #
- G923438833
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Number of Cabinets
- 2
- Glass Doors
- No
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Finish
- Matte
- Color
- Black, White
- Item
- Cabinets
- Cabinet Design
- Standard
- Shelves Included
- No
- Lacquered
- No
- Mirrored Finish
- No
- Weight Capacity
- 20 lbs
- Assembly
- Full Assembly Needed
- Gloss Finish
- No
Dimensions
- Width
- 45.36 in
- Overall Depth
- 23.81 in
- Overall Length
- 41.64 in
Description
Add a fashionable storage option to your space with this 42-inch black and white wood accent cabinet set with four doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 41.64-inch h x 45.36-inch w x 23.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.