
47" Black And Gold Stainless Steel Coffee Table With Two Drawers
Mfr # 543862
Zoro # G122358079
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Height
29.7 in
Assembly Required
Partial Assembly Needed
Depth
15.4 in
Width
47.2 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543862
Zoro #
G122358079
UPC #
-
Country of Origin
China
Dimensions
Height
29.7 in
Depth
15.4 in
Width
47.2 in
Details
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Gold
Item
Coffee Table
Application Type
No
Description
Make a statement with the 47-inch black and gold stainless steel coffee table with two drawers and infuse a dash of character and personality into your space. The gold coloration of the high quality stainless steel base marries nicely with the black manufactured wood top surface. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 29.7-inch H x 47.2-inch W x 15.4-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.