47" Black and Silver Italian Leather Club Chair

  • Mfr # 551605

  • Zoro # G222366653


product price:  $2,529.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Black Silver
Commercial Use
No
Assembly Required
No Assembly Needed
Overall Depth
43 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551605
Zoro #
G222366653
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
43 in
Overall Height
40 in
Overall Width
47 in

Details

Seat Color
Black Silver
Item
Accent Chair
Commercial Use
No
Assembly Required
No Assembly Needed

Description

A mix of form and function, this 47-inch black and silver Italian leather club chair will bring a good looking and usable accent to your space. This sturdy Italian leather upholstered club chair comes in a chic black color with chrome silver accents to give your space a modern look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tight back that comes complete with soft and comfortable cushioning. A unique flared square shape and tufted stitching detailing on the outside makes this chair unique and stylish. 40-inch h x 47-inch w x 43-inch d.

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.