Zoro Homepage

47" Black and White Wall mounted Accent Cabinet With Five Shelves

  • Mfr # 546369

  • Zoro # G022363487


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
47.2 in
Overall Length
13.1 in
Overall Height
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546369
Zoro #
G022363487
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Width
47.2 in
Overall Length
13.1 in
Overall Height
23.6 in

Details

Color
White
Item
Kitchen & Utility Sink

Description

Add a fashionable storage option to your space with this 47-inch black and white wall mounted accent cabinet with five shelves. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.6-inch H x 47.2-inch W x 13.1-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.