
47" Brown and Dark Gray Solid Wood And Concrete Block Coffee Table With Drawer And Shelf
Mfr # 489063
Zoro # G322832850
product price: $2,699.99
/eaKey Features
Size
Standard
Finish
Natural
Width
47 in
Length
29.5 in
Queen Anne Legs
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489063
Zoro #
G322832850
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
Standard
Width
47 in
Length
29.5 in
Height
17.72 in
Details
Finish
Natural
Item
Coffee Tables
Queen Anne Legs
No
Commercial Use
No
Tabletop Color
Brown
Top Wood Species
Walnut
Frame Material
Concrete
Style
Contemporary
Tabletop Material
Solid Wood
Leg Color
Dark Gray
Assembly Required
No Assembly Needed
Shape
Rectangular
Assembled/Unassembled
Assembled
Weight Capacity
550 lb
Wheels Included
No
Coffee Table Type
Coffee Table
Leg Type
Block
Description
Make a statement with the 47-inch brown and dark gray solid wood and concrete block coffee table with drawer and shelf and infuse a dash of character and personality into your space. The dark gray coloration of the high quality concrete base marries nicely with the brown solid wood top surface. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 17.72-inch h x 47-inch w x 29.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.