47" Espresso Particle Board and Wood Six Tier Etagere Bookcase

  • Mfr # 489809

  • Zoro # G422907915


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Bookcase Orientation
Vertical
Finish
Matte
Shelf Adjustments
No
Height
47 in
Back Panel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489809
Zoro #
G422907915
UPC #
-
Country of Origin
China

Dimensions

Height
47 in
Width
51 in
Depth
15.5 in
Size
H x W x D

Details

Bookcase Orientation
Vertical
Finish
Matte
Shelf Adjustments
No
Back Panel
No
Item
Bookcases
Material
Manufactured Wood
Color
Espresso
Commercial Use
No
Load Capacity (Lb.)
11 lb
Shelf Capacity
11 lb
Assembly
Full Assembly Needed
Room Divider
No
Shelves
Yes
Frame Material
Particle Board
Number of Shelf Tiers
6
Type
Etagere
Purposeful Distressing Type
No Distressing
Number of Drawers
No

Description

Super versatile, the 47-inch espresso particle board and wood six tier etagere bookcase is an ideal piece for your living room, study, or office. 6 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 47.00-inch h x 51.00-inch w x 15.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.