
47" Gray Ivory and Gold Geometric Cotton Upholstered Bench
Mfr # 548259
Zoro # G922348591
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
18 in
Seat Color
Gray Gold
Overall Width
47 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548259
Zoro #
G922348591
UPC #
-
Country of Origin
India
Dimensions
Overall Height
18 in
Overall Width
47 in
Overall Depth
16 in
Details
Commercial Use
No
Item
Benche
Seat Color
Gray Gold
Assembly Required
Partial Assembly Needed
Description
Distinctive in style the 47-inch gray ivory and gold geometric cotton upholstered bench radiates a versatile charm. A gold metal frame is finished off with a gray and ivory textural fabric seat that is the epitome of quality construction and design. Expertly upholstered with padding and soft 100% cotton in a geometric pattern that features tassels and textural loops, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 47-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.