Shop HOMEROOTS
See all product information
Create Account
47" Oak Wood Coffee Table With Shelf
Mfr # 490577
Zoro # G922832809
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
47 in
Tabletop Color
Oak
Frame Material
Manufactured Wood
Leg Type
4 Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490577
- Zoro #
- G922832809
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 47 in
- Height
- 19 in
- Length
- 24 in
Details
- Item
- Coffee Tables
- Shape
- Rectangular
- Tabletop Color
- Oak
- Frame Material
- Manufactured Wood
- Leg Type
- 4 Legs
- Leg Color
- Oak
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Queen Anne Legs
- No
- Wheels Included
- No
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Coffee Table Type
- Coffee Table
- Weight Capacity
- 77 lb
- Style
- Modern
- Tabletop Material
- Manufactured Wood
- Commercial Use
- Yes
Description
Add handsome, fashionable design to your living space with this 47-inch oak wood coffee table with shelf. This table is made from manufactured wood in a oak color throughout the base and top. Includes a single shelf for handy storage or display space. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 19-inch h x 47-inch w x 24-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.