Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" White And Silver Metallic Wood And Stainless Steel Coffee Table

  • Mfr # 543870

  • Zoro # G522356576


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Silver/Coffee
Width
47.2 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
Length
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543870
Zoro #
G522356576
UPC #
-
Country of Origin
China

Dimensions

Width
47.2 in
Length
23.5 in
Height
15.5 in

Details

Tabletop Color
White Silver/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

This good looking 47-inch white and silver metallic wood and stainless steel coffee table with two drawers is not only practical, but good looking and built to last. The silver metallic coloration of the uniquely shaped high quality stainless steel base marries nicely with the high shine, glossy white manufactured wood top surface. The two drawers feature modern horizontal drawer pulls and give you concealed storage that is great for the remote, magazines, mail and other accessories. 15.5-inch H x 47.2-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.