47" White and Silver Wood And Metal Lift Top Sled Coffee Table

  • Mfr # 286268

  • Zoro # G622833236


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Queen Anne Legs
No
Leg Color
Silver
Style
Contemporary
Wheels Included
No
Leg Type
Sled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286268
Zoro #
G622833236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
14 in
Length
20 in
Width
47 in

Details

Queen Anne Legs
No
Leg Color
Silver
Style
Contemporary
Wheels Included
No
Leg Type
Sled
Shape
Rectangular
Commercial Use
Yes
Item
Coffee Tables
Coffee Table Type
Coffee Table
Tabletop Material
Manufactured Wood
Tabletop Color
White
Finish
Chrome
Hand Crafted
No
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed
Weight Capacity
70 lb

Description

Stylish and super sturdy, the 47-inch white and silver wood and metal lift top sled coffee table is an amazingly good looking coffee table that will compliment your living room. The silver coloration of the high quality metal base marries nicely with the white manufactured wood top surface. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 14-inch h x 47-inch w x 20-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.