47" White Finish Manufactured Wood Six Drawer Double Dresser
Mfr # 490490
Zoro # G022906202
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Soft Close or Self Close Drawer Glides
No
Dresser Type
Double Dresser
Finish
Gloss
Number of Drawers
6
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490490
Zoro #
G022906202
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
47 in
Size
No
Depth
16 in
Length
31 in
Details
Color
White
Soft Close or Self Close Drawer Glides
No
Dresser Type
Double Dresser
Finish
Gloss
Item
Dressers
Number of Drawers
6
Commercial Use
Yes
Style
Contemporary
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Felt Lined Drawers
No
Dresser Orientation
Vertical
Doors Included
No
Hutch Included
No
Dovetail Drawer Joints
No
Description
This 47" white finish manufactured wood six drawer standard dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 31" H x 47" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.