47" White Metal Writing Desk
- Mfr # 491384
- Zoro # G022906110
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Type
Writing Desk
Overall Width
47 in
Overall Depth
24 in
Overall Height
60 in
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491384
- Zoro #
- G022906110
- UPC #
- -
- Country of Origin
- China
- Type
- Writing Desk
- Item
- Desks
- Color
- White
- Material
- Iron
- Number of Cabinets
- 1
- Mirrored
- No
- Weight Capacity
- 50 lb
- Base Material
- Iron
- Purposeful Distressing Type
- No Distressing
- Shape
- Rectangular Desk
- Commercial Use
- Yes
- Assembled/Unassembled
- Unassembled
- Gaming Configuration
- No
- Reversible Orientation
- Yes
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Cabinets Included
- Yes
Dimensions
- Overall Width
- 47 in
- Overall Depth
- 24 in
- Overall Height
- 60 in
- Size
- Small
- Height Adjustable
- No
Description
This 47-inch white metal writing desk will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Forged with premium craftsmanship and design, this desk is built to last. 60-inch H x 47-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.