Shop HOMEROOTS
See all product information
Create Account
47in Brown Boucle and Solid Wood Upholstered Storage Bench With Cabinet
Mfr # 717474
Zoro # G623439291
product price:Â $706.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
Yes
Overall Depth
13.8 in
Assembly
No Assembly Needed
Leg Material
Solid Wood
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717474
- Zoro #
- G623439291
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.8 in
- Overall Length
- 16.5 in
- Width
- 47.2 in
Details
- Item
- Benches
- Hand Crafted
- Yes
- Assembly
- No Assembly Needed
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Upholstery Color
- Brown
- Nailhead Trim
- Yes
- Upholstered
- Yes
- Upholstery Material
- Boucle
- Color
- Brown
- Finish
- Oak
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Style
- Mid-Century
- Weight Capacity
- 35 lbs
- Seat Material
- Upholstery
- Shape
- Rectangle
- Material
- Upholstery
Description
Optimize your space and add some charm to your room with the 47-inch brown boucle and solid wood upholstered storage bench with cabinet. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. Expertly upholstered with padding in a soft solid color boucle, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16.50-inch h x 47.20-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.