Shop HOMEROOTS
See all product information
Create Account
47in Brown Cabinet Enclosed Storage TV Stand
- Mfr # 490358
- Zoro # G623438409
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Bridge Included
No
Wood Type
Particle Board
Length
24 in
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490358
- Zoro #
- G623438409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 47.25 in
- Height
- 15.75 in
Details
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Wood Type
- Particle Board
- Item
- TV Stands
- Hutch Included
- No
- Color
- Brown
- Wood Species
- Rubberwood
- Capacity
- 100
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Finish
- Natural
- Material
- Manufactured Wood
Description
Make a true home theater of your room with this captivating 47-inch brown cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24-inch H x 47.25-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.