47in White Cabinet Enclosed Storage TV Stand
- Mfr # 490356
- Zoro # G123439685
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Capacity
100
Finish
Glossy
Stand Type
TV Stand
Wood Type
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490356
- Zoro #
- G123439685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 47.25 in
- Height
- 15.75 in
- Length
- 24 in
Details
- Bridge Included
- No
- Capacity
- 100
- Finish
- Glossy
- Stand Type
- TV Stand
- Wood Type
- Particle Board
- Wood Species
- Rubberwood
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Color
- White
- Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 47-inch white cabinet enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 24-inch H x 47.25-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.