Shop HOMEROOTS
See all product information
Create Account
55in Brown Wood Fireplace TV Stand With Fireplace
- Mfr # 734218
- Zoro # G223438380
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Length
27.04 in
Bridge Included
No
Width
55 in
Height
15.74 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734218
- Zoro #
- G223438380
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Bridge Included
- No
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 220
- Hutch Included
- No
- Material
- Manufactured Wood
- Finish
- Glossy
- Wood Type
- MDF
- Stand Type
- TV Stand
Dimensions
- Length
- 27.04 in
- Width
- 55 in
- Height
- 15.74 in
Description
Make a true home theater of your room with this captivating 55-inch brown wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 27.04-inch h x 55.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.