Shop HOMEROOTS
See all product information
Create Account
47in Brown Solid Wood Storage Bench With Cabinet
Mfr # 718248
Zoro # G723439825
product price:Â $694.99
/ea
Free Shipping & Returns
Key Features
Finish
Oak
Overall Depth
15.7 in
Hand Crafted
Yes
Seat Material
Solid Wood
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718248
- Zoro #
- G723439825
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 15.7 in
- Overall Length
- 17.7 in
- Width
- 47.2 in
Details
- Finish
- Oak
- Hand Crafted
- Yes
- Seat Material
- Solid Wood
- Assembly
- No Assembly Needed
- Leg Color
- Brown
- Leg Material
- Solid Wood
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Upholstered
- No
- Item
- Benches
- Color
- Brown
- Shape
- Rectangle
- Style
- Mid-Century
- Weight Capacity
- 40 lbs
- Material
- Solid Wood
Description
Practicality and fashion mix together with this handy 47-inch brown solid wood storage bench with cabinet. This bench features quality construction from solid wood in an updated monotone color scheme with brown as the main color throughout. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 47.20-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.