Shop HOMEROOTS
See all product information
Create Account
24in Beige and Mahogany Wood Corner Bar Cabinet With Single Door
- Mfr # 478392
- Zoro # G323438341
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Shape
Corner
Width
24 in
Cabinet Design
Corner
Gloss Finish
No
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478392
- Zoro #
- G323438341
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 24 in
- Overall Depth
- 21.85 in
- Overall Length
- 70.87 in
Details
- Item
- Cabinets
- Shape
- Corner
- Cabinet Design
- Corner
- Gloss Finish
- No
- Shelves Included
- Yes
- Lacquered
- No
- Cabinet Type
- Bar Cabinet
- Finish
- Natural
- Glass Doors
- No
- Material
- Manufactured Wood
- Color
- Beige, Mahogany
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Weight Capacity
- 37 lbs
- Mirrored Finish
- No
- Assembly
- Full Assembly Needed
Description
This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.87-inch h x 24.00-inch w x 21.85-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.