Shop HOMEROOTS
See all product information
Create Account
23in Black and Gray Plastic Accent Cabinet With Two Doors
- Mfr # 668940
- Zoro # G123438275
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Overall Length
25.5 in
Shelves Included
Yes
Width
23.25 in
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668940
- Zoro #
- G123438275
- UPC #
- -
- Country of Origin
- India
- Cabinet Design
- Standard
- Shelves Included
- Yes
- Mirrored Finish
- No
- Item
- Cabinets
- Finish
- Matte
- Weight Capacity
- 90 lbs
- Number of Cabinets
- 1
- Gloss Finish
- No
- Lacquered
- No
- Shape
- Rectangular
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Material
- Plastic
- Glass Doors
- No
- Assembly
- Full Assembly Needed
- Color
- Black, Gray
Dimensions
- Overall Length
- 25.5 in
- Width
- 23.25 in
- Overall Depth
- 13.75 in
Description
This 23-inch black and gray plastic accent cabinet with two doors will be the perfect addition to your dining or living space. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 25.50-inch h x 23.25-inch w x 13.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.