Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
53in Brown Reclaimed Wood Carved Scrollwork Accent Cabinet With Two Doors And Four Drawers
- Mfr # 554619
- Zoro # G323440009
product price:Â
$
5,100.99
/ea
Key Features
Finish
Natural
Material
Solid Wood
Mirrored Finish
No
Color
Brown
Weight Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554619
- Zoro #
- G323440009
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 85 in
- Width
- 53 in
- Overall Depth
- 20 in
Details
- Finish
- Natural
- Material
- Solid Wood
- Mirrored Finish
- No
- Color
- Brown
- Weight Capacity
- 50 lbs
- Lacquered
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 2
- Cabinet Design
- Standard
- Shelves Included
- Yes
- Shape
- Rectangular
- Glass Doors
- No
- Number of Drawers
- 4
- Gloss Finish
- No
- Textural Detailing
- Carved Scrollwork
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
Description
Add a fashionable storage option to your space with this 53-inch brown reclaimed wood carved scrollwork accent cabinet with two doors and four drawers. This beautiful and unique accent is hand-crafted from reclaimed wood and features carved scrollwork detailing and mirrors on the front to add to it's beauty. The cabinets open to reveal storage as do the included three smaller drawers and one large drawer. 85.00-inch h x 53.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.