47in Dark Brown Cabinet Enclosed Storage TV Stand
- Mfr # 366208
- Zoro # G023439051
product price:Â
$
1,409.99
/ea
Key Features
Material
Solid and Manufactured Wood
Length
31 in
Width
47 in
Finish
Matte
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366208
- Zoro #
- G023439051
- UPC #
- -
- Country of Origin
- China
- Item
- TV Stands
- Material
- Solid and Manufactured Wood
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Color
- Dark Brown
- Stand Type
- TV Stand
Dimensions
- Length
- 31 in
- Width
- 47 in
- Height
- 22 in
Description
Create the ultimate blend of style, function, and design with this 47-inch dark brown tv stand featuring cabinet enclosed storage, perfect for your living room, bedroom, or office decor. Crafted from durable manufactured wood, this stand can accommodate tvs up to 55 inches, providing a sleek and organized display for your entertainment setup. The rich dark brown color adds warmth and sophistication to any space, while the enclosed storage offers ample space to keep your media essentials neat and tidy. 31-inch H x 47-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.